S21 Cab & Cockpit RTU, 1L Trigger Spray

S21 Cab & Cockpit RTU, 1L Trigger Spray

Order Code: ZT4796457SCopy

£9.39 Inc VAT (20%)
£9.996% off
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 +£8.648%


Description

S21 Cab and Cockpit multipurpose cleaner is a versatile, high-performance cleaner designed for vehicle interiors. The advanced formulation provides effortless cleaning for a professional-looking vehicle interior.

Features and Benefits
• Versatile, high-performance solution for interior surfaces including windows, trims, upholstery, dashboards, floors, doors, cab, and cockpit.
• Advanced formulation eliminates streaks and smears, even on glass and polished surfaces, and is also suitable for exterior trims and fittings
• Suitable for tougher, ingrained oils and stains for convenient car maintenance
• Convenient and easy to use with no dilution required

Typical Applications
• Keeps dashboards and centre consoles clean and free from dust, smudges, and fingerprints
• Ensures streak-free, clear visibility on interior windows and mirrors
• Cleans and refreshes seats, door panels, and other interior trims

See full description
Specifications for S21 Cab & Cockpit RTU, 1L Trigger Spray
  • Size
    1L
  • Applications
    Multi-Purpose Cleaning
  • Product Type
    Multi-Purpose Cleaner
  • MFR Part No.
    S21SC T100 CE
  • Package Type
    Spray
  • Product Category
    Solvent
  • Series
    S21

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome