T301 Decosol De-icer 6 x 750ml

T301 Decosol De-icer 6 x 750ml

Order Code: ZT2429841SCopy

£30.99 Inc VAT (20%)


Description

Selden T301 Decosol De-Icer has a fast acting formula, which quickly melts the ice on your car's glass while preventing re-freezing. Selden T301 Decosol De-Icer is a high performance windscreen and window de-icer which instantly dissolves ice from glass surfaces, leaving a streak-free finish when cleaned with windscreen wipers or rubber squeegee blade. Works below temperatures of 10°C. The easy to use spray trigger allows you to target exactly where you want the formula to go reducing waste.
Features & Benefits of Decosol Power De-Icer Melts ice fast, preventing re-freezing 750ml spray trigger for easy use
- Fast acting de-icer to remove frost from glass - Concentrated Sub-zero formula inhibits re-freezing - Non-smear cleaning - 750ml trigger spray bottle

See full description
Specifications for T301 Decosol De-icer 6 x 750ml
  • Colour
    Blues
  • Material
    Liquid
  • Product Type
    Vehicle Valeting
  • Size
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome