Trade Hollow Section Wax

Order Code: ZT3953308S

£9.99 Inc VAT (20%)


Description

WRX Hollow Section Wax
Product Description
High quality preservative to treat the hollow spaces in vehicle bodywork.

Product Characteristics
Excellent corrosion prevention
Excellent adhesion
Resistant to weather influences
Resistant to weak acids and bases
Good penetrating quality
Physical and Chemical Characteristics
Contents : 500 ml

Colour : White transparent

VOC-content : Approximately 77% w/w

Usage
Before use, carefully read the directions on the packaging and act accordingly
Treatment
The aerosol should have room temperature. Best processing temperature 15 to 25°C. Before use, shake the aerosol for 2 minutes.

Apply the wax generously in the hollow areas by means of the adapter.

After use, clean the valve (turn aerosol upside down and press the nozzle for approximately 5 seconds) .
Technical Information

See full description
Specifications for Trade Hollow Section Wax
  • Colour
    White transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome