Original Super Hard Shell® Paste Wax 397g

Order Code: ZT2598573S

£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 +£11.804%


Description

Turtle Wax Original Super Hard Shell® Paste Wax is based upon the original 1950's formula. It provides up to 12 months of protection whilst providing maximum shine. It has an easy-to-use, cream formula and includes an applicator sponge. How to use: - Start with a clean, cool-to-the-touch vehicle. Do not use in direct sunlight. - Apply a small amount of wax to a damp foam applicator or cloth and spread evenly on one section at a time. - Let it dry to a haze, then remove wax and buff gently with a microfibre cloth.

See full description
Specifications for Original Super Hard Shell® Paste Wax 397g
  • Consumable Type
    Car Wax

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome