0
1
2
3
4
5

RoadStart 1200A 12V Jump Starter & Tyre Inflator

Order Code: ZT3613255S

£109.99 Inc VAT (20%)


Description

RoadStart® 1200A 12V Jump Starter & Tyre Inflator
• Compact and lightweight design easily fits in glovebox or backpack.
• Capable of starting an average 7L petrol or 5L diesel engine.
• Powered by lithium-ion technology and fully protected against short circuit, overload and reverse polarity.
• Fitted with a 12, 000mAh lithium-ion battery and two USB outlets (1x 5V/3A, 9V/2A, 12V/1.5A and 1x 5V/2A) , Type-C input (5V/2A, 9V/2A) , this unit can also supply several full charges for smartphones, tablets/laptops.
• Digital tyre inflator reads PSI, KPA and Bar.
• Maximum Pressure: 120psi.
• Suitable for inflating vehicle tyres, bike tyres, balloons/inflatables and balls.
• Integral LED flashlight with three modes (Solid Light, Strobe, SOS)
• Supplied with smart battery clamps, inflator hose, nozzle adaptors and charging cable all stored in a sturdy hard-shell zip-up case.
• Model No. RS1200TI

See full description
Specifications for RoadStart 1200A 12V Jump Starter & Tyre Inflator
  • Cable & Clamp Length
    360mm
  • Capacity
    3.7V 12Ah Li-ion (44.4Wh)
  • Maximum Starting Capacity
    7L Petrol/5L Diesel
  • MFR Part No.
    RS1200TI
  • Weight
    1.5kg
  • Voltage
    12V
  • Maximum Current
    1200A Peak, 600A Cranking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome