0
1
2
3
4
5

RoadStart 2000A 12V Jump Starter Power Pack

Order Code: ZT4043613S

£169.99 Inc VAT (20%)


Description

Easily fits in a glove box or backpack and benefits from being compact and lightweight. Powered by lithium-ion technology and fully protected against short circuit, overload and reverse polarity. Fitted with a 20, 000mAh lithium-ion battery and two USB Type A outlets (5V/2A, 9V1.5A) , Type-C input and output leads (5V/3A, 9V/3A, 12V/3A, 15V/3A, 20V/2.25A) and DC output 15V/10A.
This unit can also supply several full charges for smartphones and tablets/laptops. Capable of starting an average 10L petrol or 8L diesel engine. Integral LED flashlight with multiple settings (Solid, SOS, Flash) Supplied in a sturdy hard-shell zip-up case with battery clamps and 2x USB cables.

• COMPACT AND LIGHTWEIGHT - Easily fits in a glove box or backpack.
• LITHIUM-ION TECHNOLOGY - Powered by lithium-ion technology and fully protected against short circuit, overload and reverse polarity.
• LARGE POWERBANK - Fitted with a 20, 000mAh lithium-ion battery and two USB Type A outlets (5V/2A, 9V/1.5A) , Type-C input and output leads (5V/3A, 9V/3A, 12V/3A, 15V/3A, 20V/2.25A) and DC output 15V/10A this unit can also supply several full charges for smartphones and tablets/laptops.
• LARGE STARTING CAPACITY - Capable of starting an average 10L petrol or 8L diesel engine.
• LED FLASHLIGHT - Integral LED flashlight with multiple settings (Solid, SOS, Flash)
• SUPPLIED WITH HARD SHELL STORAGE CASE AND ACCESSORIES - Supplied in a sturdy hard-shell zip-up case with battery clamps and 2x USB cables.

See full description
Specifications for RoadStart 2000A 12V Jump Starter Power Pack
  • Cable & Clamp Length
    430mm
  • Capacity
    20Ah @ 3.7V or 5Ah @ 14.8V
  • Maximum Starting Capacity
    10L Petrol/8L Diesel
  • MFR Part No.
    RS2000
  • Weight
    1.66kg
  • Voltage
    12V
  • Maximum Current
    2000A Peak, 1000A Cranking
  • Warranty Information
    1 Year Guarantee

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome