2 x T-Rax Tyre Racking Bay

Order Code: ZT4782937S

£269.99 Inc VAT (20%)


Description

Bring order to your garage with these 3-tier heavy duty tyre racking units an absolute must for the automotive industry! Designed with a high-quality steel frame it's a storage solution you can rely on. A smooth blue and grey powder coated finish not only gives the bays a stunning appearance but it also ensures these sturdy racking units will maintain their excellent condition for a very long time to come even with heavy use. A set of non-slip rubber feet for the base and top of the units provide additional stability and protection for your floors and shelves. Able to carry a huge 450kg per unit and fit up to 8 tyres per shelf the racks provides sufficient storage to keep spare tyres safely out of the way. Each of the three levels are also fully adjustable giving you complete flexibility to maximise your storage options. Thanks to the smart boltless assembly system the shelving is super easy to put together and ready to use in minutes only requiring the use of the included rubber mallet. Simply slide the components into place and lock together using the keyhole mechanism creating a strong storage unit perfect for garages warehouses or stockrooms. Although the units are incredibly sturdy why not provide extra stability and security by fixing them to the wall. Four FREE bay connectors help accommodate your ever-growing business by allowing you to secure the two tyre bays together as well as attach additional bays for extra storage space. These robust racking bays are a great helper for any mechanic to get organised and make the most of your space.
Product Features: * High quality steel frame with a powder coating finish * Huge 450kg weight capacity per unit * 3 adjustable levels able to hold up to 8 tyres per shelf * 100% boltless design for quick and easy assembly * FREE rubber mallets & 4 x secure bay connectors Specifications: * Colour: Blue and Grey * Material: Powder Coated Steel * Weight: 20.55kg * Total Weight Capacity Per Rack: 450kg * Weight Capacity Per Level: 150kg * Number of Levels: 3 * Number of Tyres Per Shelf: 8 * Height: 185cm/1.85m/72.8 * Width: 180cm/1.8m/70.9 * Depth: 40cm/0.4m/15.7 Box Contents: * 2 x Sturdy Tyre Bay Racks * 4 x Secure Bay Connectors * 2 x Handy Rubber Mallets

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome