0
1
2
3
4
5

29593 Motorbike Tent

Order Code: ZT3961175S

£159.99 Inc VAT (20%)


Description

Developed with ultimate security and protection in mind, this folding bike tent is a must for any motorcycle owner! 

Our motorbike garage adopts a black powder coated steel framework to offer incredible strength and durability. Constructed with 5 main struts, the frame features a fan design that can easily be lifted allowing you to drive straight on in and then be pulled back down again to provide shelter. The curved structure also encourages rain and snow to run off. 

Topped with a 600D oxford fabric cover with heat sealed stitching, the tent is completely waterproof and protects against UV rays. So, you can rest assured your bike is shielded from the elements and its beautiful colour will be preserved. The cover attaches to the frame with velcro straps that securely wrap around each strut. A mesh ventilation window on either side of the cover allows excess heat to escape as your engine cools and prevents condensation on hotter days. A velcro flap makes these vents discreet to maintain its sleek design. 

For added peace of mind that the tent will keep your scooter safe, it benefits from an anchorage system that is fitted using extra-long 79mm x 8mm heavy duty ground bolts. With a secure locking mechanism integrated on each side of the frame and 2 padlocks and keys included,  you can be certain your motorbike is nice and safe.

Supplied with a compact carry bag you can conveniently transport and store your shelter. 

With this motorcycle tent your bike will be kept safe, clean, and dry so it's always ready to ride.



Product Features:


* Waterproof 600D oxford fabric cover with UV protection
* Strong powder coated steel frame with anchorage system
* Mesh ventilation windows with velcro flaps
* Secure locking mechanism with 2 FREE padlocks and keys

Specifications:


* Colour: Black
* Cover Material: 600D Oxford Fabric
* Frame Material: Black Powder Coated Steel
* Protection: UV & Rot Protection
* Weight: 18kg
* Height: 155cm/1.55m/61"
* Width: 105.6cm/1.056m/41.6"
* Depth: 270cm/2.7m/106.3"

Box Contents:


* 1 x Protective Motorbike Tent
* 1 x Hard Wearing Fabric Carry Storage Bag
* 2 x Secure Padlocks with Keys
* 8 x Heavy Duty Ground Bolts

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome