Car Roof Tent Camouflage
0
1
2
3
4
5

Car Roof Tent Camouflage

Order Code: ZT3960789S

£1,799.99 Inc VAT (20%)


Description

Experience limitless adventure with this outstanding car roof tent - the ultimate solution for outdoor enthusiasts.

With its innovative design, this tent is suitable for use with most vehicles and is perfect for those who love to explore the great outdoors but want the comfort and convenience of a modern camping experience.

Crafted from high-quality materials, this tent is both durable and robust. With UV-protected and breathable fabric, waterproof up to 3000mm, it guarantees warmth and dryness in any weather conditions. Supported by a sturdy aluminium frame and a hard top roof, it ensures enhanced security and strength for a comfortable and safe outdoor experience. The streamlined and aerodynamic design of the hard shell not only elevates the appearance of your vehicle but also enhances its on-road performance.

Setting up the tent is breeze thanks to the user-friendly design and practical fixing kit included. Despite its extraordinary strength, the tent is remarkably lightweight allowing for easy lifting ready to be fitted to suitable roof racks. The process is further streamlined with a hydraulic assisted opening mechanism, allowing you to effortlessly pop up the tent in seconds, complemented by the convenience of a telescopic ladder for seamless access to your elevated sleeping space.

The spacious interior comfortably accommodates two adults and one child with ample room to relax and unwind. With clever storage features like a roof net, four side pockets and two externally attached boot bags, it helps to keep maintain organisation and take advantage of the space. Fitted with a 5.5cm thick sponge mattress, you can guarantee yourself a restful sleep with the utmost comfort. An anti-condensation mat beneath the mattress enhances the sleeping experience by improving airflow and keeping moisture at bay.

Integrated doors and windows provide ample natural light and all-around fresh air circulation. Sun canopies above each opening let you relish the outdoors while shielding from the sun and adverse weather. Mesh mosquito netting keeps insects at bay while allowing a gentle flow of air through the tent. Each opening is equipped with a blackout curtain secured by a zip fastening, ensuring privacy, uninterrupted sleep, and improved insulation.

Safely navigate your way through outdoor adventures or light up the tent with the included powerful torch, featuring solar charging for sustainability off the grid. The torch can also be powered through a USB cable for added convenience.

Whether you're exploring remote wilderness areas or simply enjoying a weekend at the beach, this car roof tent provides the perfect camping experience with ultimate convenience, comfort, and style.



Product Features:


* Generous 2-3 Person Capacity
* Efficient Gas Assisted Opening
* Compact Telescopic Ladder
* 5.5cm Thick Sponge Mattress
* FREE Storage Net & Solar Torch

Specifications:


* Colour: Camouflage
* Frame Material: Lightweight Aluminium Alloy
* Top Shell Material: ABS Plastic
* Tent Fabric Material: 280g Polyester Cotton and PU Coating
* Ladder Material: Aluminium
* Weight: 67kg
* Assembled Height: 109cm/1.09m/42.9"
* Enclosed Height: 32cm/0.32m/12.6"
* Width: 129cm/1.29m/50.8"
* Depth: 211cm/2.11m/83.1"
* Door: 64cm H x 83cm W
* Window: 45cm H x 53cm W
* Ladder Minimum Length: 72cm/0.72m/28.3"
* Ladder Maximum Length: 210cm/2.1m/82.7"
* Ladder Width: 46.5cm/0.47m/18.3"
* Ladder Depth: 6.5cm/0.07m/2.6
* Bag Dimensions: 42.5cm H x 44cm W
* Capacity: 2-3 People
* Number of Doors: 2
* Number Of Windows: 2
* Mattress Thickness: 5.5cm
* Waterproof: 3000mm
* Opening Time: 3-15 Seconds
* UV Resistance: 50
* Roof Load Capacity: 75kg+

Box Contents:


* 1 x Durable Car Roof Tent
* 1 x Telescopic Ladder
* 2 x Handy Boot Storage Bags
* 1 x Anti Condensation Net
* 1 x Bright Solar Torch & USB
* 8 x Sturdy Support Rods
* 1 x Practical Fixing Kit

See full description
Specifications for Car Roof Tent Camouflage
  • Number of Doors
    2
  • Weight
    67kg
  • Product Type
    Car Roof Tent
  • Width
    129cm
  • Colour
    Camouflage
  • Depth
    211cm
  • Capacity
    2-3 People

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome