0
1
2
3
4
5

MDF Camper Van Kitchen Unit

Order Code: ZT3960510S

£299.99 Inc VAT (20%)


Description

This MDF camper van kitchen unit is ideal for the self build/DIY market and can be sanded, painted, wrapped, covered, laminated or sprayed - the choice is yours!

With the black trim, push button handles and wine rack it has a stylish, professional fitted look.

Made from 18mm MDF, your camper kitchen unit is sure to be strong and sturdy and is also easy assembled using cam locks and bolts.

MDF Camper Van Kitchen Unit


* Plain and simple unfinished MDF can be sanded and painted to suit your needs
* Made from 18mm MDF, your camper kitchen unit is sure to be strong and sturdy
* Includes a 4 space built in wine rack that is designed to prevent bottles falling out whilst travelling
* Easy assembly with cam locks & bolts
* Black trim gives this unit a stylish professional fitted look
* Includes 3 spacious cupboards with push button handles
* Ideal for the self build and DIY market Specifications


* 1980mm W
* Cupboard Unit: 1145mm W x 680mm H x 435mm D
* Wardrobe Unit: 835mm W x 1240mm H x 425mm D
* MDF Thickness: 18mm
* Wine rack: 8cm diameter
* Weight: 64kg Please Note:


* Made from MDF it is susceptible swelling if not treated or stored correctly.

See full description
Specifications for MDF Camper Van Kitchen Unit
  • Colour
    Black
  • Product Type
    Camper Van Kitchen Unit
  • Material
    MDF
  • Weight
    64kg
  • Thickness
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome