0
1

Roof Tube 100 3m

Order Code: ZT1018357X

£199.99 Inc VAT (20%)


Description

Makes light work of loading, transporting and storing copper, waste and other pipes. Made from 1.5mm thick aluminium. Holds 100m of copper (34 x 3m lengths) Dual-end loading. Injection moulded end cap with steel insert. Includes 40mm solid brass and stainless steel padlock with 2 keys. External size (L x D x H) : 3159 x 138 x 115mm. Internal size (L x D x H) : 3030 x 126 x 90mm. Opening dimensions (L x D x H) : 3030 x 126 x 90mm. Weight 8.25kg.

See full description
Specifications for Roof Tube 100 3m
  • Product Type
    Roof Tube
  • Weight
    8.25kg
  • Thickness
    1.5mm
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome