Ambersil Silcoset 151 Tube 75ml
0
1

Ambersil Silcoset 151 Tube 75ml

Order Code: ZT1037159XCopy

£18.49 Inc VAT (20%)


Description

Self-levelling high temperature FDA-compliant Adhesive Sealant, ready-to-use adhesive sealant, which reacts with atmospheric moisture to form a resilient rubber, which remains flexible over a very wide temperature range, liberates a very small amount of acetic acid during cure which gives rise to the familiar vinegar odour, which quickly dissipates after cure.

These high specification sealants are ideal for a myriad of engineering applications from production work to fast, effective maintenance and on-the-spot repairs. They are applied directly from the cartridge and cure at room temperature.

Features and Benefits
• Resistant to solvents and chemicals
• Good electrical insulation properties
• Excellent bonding to a wide range of substrates
• Develops a tack free surface in approximately 15 minutes, and cures within 24 hours
• Flexibility form -60 to 300°C

See full description
Specifications for Ambersil Silcoset 151 Tube 75ml
  • MFR Part No.
    151
  • Additional Features
    Develops a tack free surface in approximately 15 minutes, and cures within 24 hours
  • Product Type
    Adhesive Sealant
  • Size
    75ml