2 Part Structural Repair BonD, 400ml

Order Code: ZT2443701S

£43.99 Inc VAT (20%)


Description

The FMT6325 is a MMA super stregth structural bond that can be used on a wide range of materials for bonding and repairs to cracked, split or broken parts.

Universal Structural bonding and repairing adhesive
Melts synthetic materials together
Repairs and bonds plastics, ferrous metals, fibreglass, aluminium, glass, stone, wood, composites, ABS, PVC, SMC to name a few
Resists solvents, fuels, oil, anti-freeze, acids and cleaning products
Fully cured in 30 minutes
Temperature resistant from -40 to 150 degrees centigrade
Can be sanded, drilled, tapped, primed and painted
Will endure high impacts
Excellent sag resistance for horizontal and vertical applications

This 2 part structual bond and glue is in a 400ml cartridge that will need a dispensing cartridge gun, the FMT6331.
Replacement nozzles available in packs of 12. FMT6371
Simply attach the mixing nozzle to the cartridge and push the plunger until mixed glue is coming out of the end of the nozzle. the mixed glue can then be manipulated to create the desired repair or bond.
Colour: Black
The glue will cure best at 23 Degrees C, gentle heat can be applied to reduce the curing time if required.
Typical uses

Spoiler and extension kits
Headlamp brackets
Bumper repairs
Metal panel bonding
Radiator repairs
Fibreglass repairs
Suitable for ABS and PUR

See full description
Specifications for 2 Part Structural Repair BonD, 400ml
  • Product Type
    Structural Repair Bond
  • Capacity
    400ml
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome