Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Black Pair Handle Bars TPE Material 90/130mm - CC002
By SIMPLY CYCLING
Order Code:
ZT3953834S
£2.99
each
Inc VAT (20%)
£104.65 minimum order value
Quantity
Price
Discount
1 - 49
£2.99
0%
50 - 99
£2.84
5%
100 +
£2.69
10%
Add to basket
Minimum order quantity: 35.
Get it by
Fri, 3rd Jan
In Stock
GBP
104.65
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/black-pair-handle-bars-tpe-material-90-130mm-cc002/p/ZT3953834S
Add to quotation
View all Automotive Specialised Tools
Description
BLACK PAIR HANDLE BARS TPE MATERIAL 90/130MM
Tags:
#BulkDiscount
Specifications
Specifications for Black Pair Handle Bars TPE Material 90/130mm - CC002
Product Type
Handle Bars
Material
TPE
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome