Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
Body File, 350mm, 9TPI, with 2 Holes
By Fast Mover Tools
Order Code:
ZT2443662S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£33.83
6%
10 +
£31.67
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/body-file-350mm-9tpi-with-2-holes/p/ZT2443662S
Add to quotation
View all Automotive Specialised Tools
Description
Superior quality 350mm 9TPI flexible file for the FMT2040 file holder
Two fixing holes.
Tags:
#BulkDiscount
Specifications
Specifications for Body File, 350mm, 9TPI, with 2 Holes
Product Type
Body File
Length
350mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome