Car Body Clay Bar, 100g, Blue

Order Code: ZT2443456S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Use this clay bar with a lubricant or light compound to remove overspray, industrial fallout, tree sap and road grime from the vehicle paintwork before polishing.
This will leave the paintwork in top condition, an absolute must have for bodyshops that take pride in handing over pristine vehicles! Can be used by the DIY user to get the results professionals get!
Size of bar 75 x 40 x 15mm

See full description
Specifications for Car Body Clay Bar, 100g, Blue
  • Colour
    Blue
  • Product Type
    Car Body Clay Bar
  • Capacity
    100g
  • Size
    75 x 40 x 15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome