0
1
2
3
4
5
6

Car Lift/Ramp 3tonne

Order Code: ZT1427082S

£1,799.99 Inc VAT (20%)


Description

Compact, convenient and innovative 3tonne (pair) rated car ramps (maximum single axle weight of 1800kg) supplied with four stands and removable lifting beam, capable of raising a vehicle completely off the ground giving a clear workspace between vehicle and floor.
Designed so the track width can be adjusted to fit various makes and model of cars with maximum tyre width of 380mm.
Excellent for general servicing, exhaust work repairing damaged jacking points, sills, floor panels and undersealing.
Will fit within confined areas such as garages and workshops.
Safe and efficient operation, gives a clear workspace between the raised vehicle and floor.
Requires a jack with a maximum saddle height of 100mm and maximum jacking height of 435mm to lift its jacking beam to a position where its stands can be inserted.
Maximum jack pad diameter of 120mm.
This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.

See full description
Specifications for Car Lift/Ramp 3tonne
  • MFR Part No.
    MR1
  • Overall Length
    3540mm
  • Weight
    232.6kg
  • Maximum Tyre Width
    380mm
  • Minimum Track
    1306mm (Ramp Centre Line)
  • Lifting Capacity
    3Tonne
  • Ramp Height
    430mm
  • Maximum Jack Pad Entry Height
    100mm
  • Maximum Jack Pad Diameter
    120mm
  • Maximum Track
    1630mm (Ramp Centre Line)
  • Maximum Wheel Base
    3000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome