Drive Rivet Trim Clip, 10pcs, VW, AudI, Volvo, GM, Mercedes

Order Code: ZT2443350S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

10pcs per pack
Panel and Moulding Clips
Hole Size: 8mm, Head Size: 16mm, Stem Length: 12mm
Suitable for VW/Audi OEM N0385491, Volvo OEM 9133417, GM OEM 94530507, Mercedes OEM A0009902992

Specifications for Drive Rivet Trim Clip, 10pcs, VW, AudI, Volvo, GM, Mercedes
  • Stem Length
    12mm
  • Hole Size
    8mm
  • Product Type
    Drive Rivet Trim Clip
  • Head Size
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome