0
1
2

Expert Universal Pressure Test Kit 15 Piece

Order Code: ZT4798224S

£139.99 Inc VAT (20%)


Description

This universal pressure test kit is designed to test and measure the pressure in vehicle cooling systems via the radiator or expansion tank and is intended for trade use. A capless tester, it uses a cone adaptor system to seal and pressurise the cooling system. Cone adaptors may be used to replace both screw and bayonet-type cap fittings. The kit includes a hand pump with a gauge to enable simple, easily controlled testing, with a release pin for depressurisation prior to detachment. There are also four universal cone adaptors and ten radiator cap testing adaptors for use on a wide range of vehicles. The kit is supplied in a sturdy, blow-moulded plastic case.

See full description
Specifications for Expert Universal Pressure Test Kit 15 Piece
  • Product Type
    Pressure Test Kit
  • Number of Pieces
    15
  • Tool Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome