PROFI Double Canister, For Fuel And Oil, 6 L And 3 L, With Saddlebag

Order Code: ZT2729767S

£149.99 Inc VAT (20%)


Description

PROFI double canister, for fuel and oil, 6 l and 3 l, with saddlebag. Supplied = assembled. Capacity = 9 l. Length = 360 mm. Width = 200 mm. Height = 300 mm. Weight = 1.7 kg. Colour = transparent. Number of handles = 1 pcs. Material = polyethylene. Temperature resistance = up to +40 °C. For media = petrol and oil. Place of use = indoor and outdoor use. Product type = hazardous materials canisters. 2-in-1 canister for fuel and oil. With saddlebag. PROFI double canister 6 l and 3 l with saddlebag and safety filling system for fuel and oil. Please note: all fuel canisters (UN) must be labelled with safety instructions and hazard symbols by the end user in accordance with the GHS/CLP Regulation.

See full description
Specifications for PROFI Double Canister, For Fuel And Oil, 6 L And 3 L, With Saddlebag
  • Product Type
    Hazardous Materials Canisters
  • Colour
    Transparent
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Capacity
    9L
  • Length
    360mm
  • Temperature Resistance
    Up To +40°C
  • Weight
    1.7kg
  • Applications
    Indoor and Outdoor Use
  • Number of Handles
    1
  • Width
    200mm
  • For Media
    Petrol and Oil
  • Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome