0
1
2

Rotating, Mobile, Universal and Adjustable Panel Stand

Order Code: ZT2443379S

£112.99 Inc VAT (20%)


Description

A rotating Panel stand designed for the busy painter.
This panel stand will take any panel from a wing through to a large bonnet.
Simply mount the panel onto the four fully adjustable hooks and then let the stand take the weight of the panel and do the rest for you.
Once the panel is mounted onto the panel the clever swivel device will give the user 20 different positions to hold the panel, so whatever shape the panel, whatever the height of the painter the panel can be easily painted.
Long length allows two panels to be held at the same time making colour matching much easier.
The large wheels make it easy to operate in the ovens and the sturdy metal frame makes it a very secure stand.
Comes with 4 x hooks and 2 x extra long bars for securing things like spoilers, door trims etc and helps support the bumpers.
Buy this stand for years of use and the assurance that whatever you are painting this stand will take it!


Length - 1200mm
Height - 930mm
Width - 750mm

See full description
Specifications for Rotating, Mobile, Universal and Adjustable Panel Stand
  • Height
    930mm
  • Tool Material
    Metal
  • Length
    1200mm
  • Width
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome