Suction Gripper Single Head 120MM

Order Code: ZT1224036P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.437%


Description

Ø120mm Rubber suction grip prevents damage to surface. Designed for handling glass, tiles, plastic, sheet metal and other non-porous material. Suction vacuum controlled by locking handle.

Specifications for Suction Gripper Single Head 120MM
  • MFR Part No.
    AK9891
  • Weight
    0.28kg
  • Cup Diameter
    120mm
  • Maximum Lift Capacity
    25kg (Horizontal)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome