Tinman's Shears 250mm Spring Loaded

Order Code: ZT1223583P

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

One-piece, drop-forged blades with spring loaded handles. Suitable for cutting thin gauge ferrous and non-ferrous metal sheet.

Specifications for Tinman's Shears 250mm Spring Loaded
  • MFR Part No.
    AK6910
  • Nett Weight
    0.45kg
  • Length
    250mm
  • Cutting Capacity
    0.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome