0
1
2
3

Vacuum Fuel/Fluid Extractor 8L

Order Code: ZT1231739P

£109.99 Inc VAT (20%)


Description

8L Capacity device constructed from composite materials. Suitable for the extraction of all types of engine, transmission and lubricating oils from vehicles and machinery. Also suitable for the extraction of petrol/diesel and low viscosity fluids such as water. Supplied with 1.5m main hose, with interchangeable Ø6.7 x 700mm dipstick oil probe and Ø7 x 400mm universal fluid probe. Supplied with 240mm fuel system adaptor (FSA) for use in conjunction with fuel kit Model No's VS552, VS553, VS554 and VS555. Can also be used for draining fish tanks, basins and sinks.

See full description
Specifications for Vacuum Fuel/Fluid Extractor 8L
  • MFR Part No.
    TP204
  • Nett Weight
    2.93kg
  • Capacity
    8L
  • Length
    240mm Fuel System Adaptor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome