Bumper Trestle, Height Adjustable, 500mm Wide, 40K
0
1
2

Bumper Trestle, Height Adjustable, 500mm Wide, 40K

Order Code: ZT2443381SCopy

£109.99 Inc VAT (20%)


Description

Height Adjustable Wide Bumper Trestle
Great for holding bumpers during prepping, painting and fitting up processes.
Length and height adjustable.
1 Metre High, 145cm Width, 50cm Depth
Safe Working Load: 40kg

See full description
Specifications for Bumper Trestle, Height Adjustable, 500mm Wide, 40K
  • Product Type
    Bumper Trestle
  • Height
    1 Metre
  • Depth
    50cm
  • Width
    145cm