Brass, Crimped Wire Flat End De-carbonising Brush - 30SWG


£2.99 Inc VAT (20%)

See 2 Product Variants
£2.99

Description

Rotary wire brush for hard to reach areas such as drilled holes, recesses and corners. For removal of burrs, rust and paint.

• Very flexible in use

Feature Attributes

Shaft Diameter:
6 mm
Max rpm:
20,000 rpm
Trim Length:
27 mm
Bristle Type:
Crimped Wire
Brush Type:
Decarbonising Brush-Flat End
Bristle Material:
Brass Wire
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome