V-TEC SELF RETRACTING LIFELINE 10M GALVANISED CABLE

Order Code: ZT2115774S

£499.99 Inc VAT (20%)


Description

With premium stainless steel components and innovative engineering, the V-TEC Self Retracting Lifeline incorporates a precision-made spring radial energy absorber that requires zero calibration or adjustment. The retraction dampening feature controls cable retraction speeds preventing pre-mature and accidental load indicator deployment.The V-TEC™ 10M Cable SRL is intended to form a complete connecting element between the body support element and the anchor. The internal energy absorber ensures the forces passed to the user and anchorage are reduced to below 6 kN, All internal components are manufactured from materials with inherently high corrosion resistant properties , Retraction dampening device restricting ultimate lifeline retraction velocity if released whilst extracted , The toughened case is designed to resist impact damage and protect internal components, Weight range 60-140kg including tools, EN360:2002 Personal protective equipment against falls from a height. Retractable type fall arresters

See full description
Specifications for V-TEC SELF RETRACTING LIFELINE 10M GALVANISED CABLE
  • MFR Part No.
    MSA63210-00AEU
  • Weight
    7.5kg
  • Size
    10m
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome