1-Tonne Scissor Jack
0
1
2
3
4

1-Tonne Scissor Jack

Order Code: ZT1120440X

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Made from heavy-duty steel with a rubber saddle which provides a positive grip and prevents damage to jacking points. Designed to safely raise vehicles. Easy to use and compact for easy storage. 1 Tonne (1000kg) safe working load. Wide base plate for extra stability.
Lifting range: 88 - 383mm.
Base plate size: 150 x 90mm.
Spindle thread: 12.5 x 2.5mm.

See full description
Specifications for 1-Tonne Scissor Jack
  • Lifting Height Max.
    383mm
  • Product Type
    Scissor Jack
  • Additional Features
    Heavy-duty steel construction
    Rubber saddle
  • MFR Part No.
    T10102
  • Base Size
    150mm x 90mm
  • Lifting Height Min.
    105mm
  • Weight Each
    2.8kg
  • Lifting Capacity
    1Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome