Polypropylene Car Ramps

Order Code: ZT5359225S

£79.99 Inc VAT (20%)


Description

Elevate your garage's capabilities with this set of two heavy-duty hydraulic car ramps the essential tool for any mechanic ensuring effortless vehicle maintenance. Crafted from robust polypropylene these ramps are built to withstand heavy loads and rigorous use ensuring long-lasting durability. With an impressive gross vehicle load capacity of 7.2 tonnes they can effortlessly support a wide range of vehicles from compact cars to SUVs and larger vans. The extra-wide 33cm design accommodates a variety of tyre sizes offering enhanced stability and confidence when driving your vehicle onto the ramps. The broad surface not only makes it easier to align your vehicle properly and distribute the weight more evenly but it is also particularly beneficial when working on larger vehicles with wider tyres providing a more secure platform. Safety is our top priority which is why our ramps feature a non-slip traction surface that provides maximum grip preventing tyre slippage and ensuring secure vehicle positioning during use. This specialised surface is designed to perform well in various weather conditions ensuring reliable grip on outdoor surfaces even when wet or dirty. Included with the ramps are two wheel chocks adding an extra layer of security. These chocks help prevent any unintended movement keeping your vehicle firmly in place. Using the chocks in conjunction with the ramps provides a comprehensive safety system allowing you to focus on your work without worrying about vehicle stability. Whether you're performing routine maintenance oil changes or more complex repairs our heavy duty car ramps provide the reliable support you need. Product Features: * Heavy Duty Polypropylene * 7.2 Tonne Total Capacity * Non-Slip Traction Surface * Extra Wide 33cm Design * 2 x Stable Wheel Chocks Specifications: * Colour: Black * Weight: 10kg * Material: Polypropylene * Height:215mm/21.5cm/8.5 * Width: 330mm/33cm/13 * Depth: 910mm/91cm/35.8 * Single Ramp Weight Capacity: 1800kg/1.8 Tonnes * Ramp Pair Weight Capacity: 3600kg/3.6 Tonnes * Gross Vehicle Weight Capacity: 7200kg/7.2 Tonnes Box Contents: * 2 x Polypropylene Car Ramps * 2 x Sturdy Wheel Chocks

See full description
Specifications for Polypropylene Car Ramps
  • Product Type
    Car Ramps
  • Colour
    Black
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome