Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
Battery Terminals
Butt Connector Terminal 3.3mm Red, Pack of 100
By Sealey
Order Code:
ZT1228508P
£5.39
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 7th Nov
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/automotive/battery-terminals/butt-connector-terminal-3-3mm-red-pack-of-100/p/ZT1228508P
Add to quotation
View all Battery Terminals
Description
Butt connector terminal.
Specifications
Specifications for Butt Connector Terminal 3.3mm Red, Pack of 100
MFR Part No.
RT29
Colour
Red
Type
Butt
Pack Quantity
100
Nett Weight
0.12kg
Wire Gauge
22-18 AWG
Size
3.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome