Cold Seal Butt Connector Blue 4.5mm, Pack of 10

Order Code: ZT1224941P

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.776%
10 +£9.1412%


Description

One step termination and environmental protection. Butt connectors require no heat for installation, easy to install along with application flexibility. Connector prevents water entry under permanent pressure or weight.

Specifications for Cold Seal Butt Connector Blue 4.5mm, Pack of 10
  • MFR Part No.
    BTCS10
  • Colour
    Blue
  • Pack Quantity
    10
  • Nett Weight
    0.02kg
  • Wire Gauge
    18-16 AWG
  • Type
    Ø4.5mm Cold Seal Butt Connector
  • Temperature Range
    55 to +150C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome