Digital Start/Stop Battery & Alternator/Starter Tester 12/24V

Order Code: ZT1426690S

£119.99 Inc VAT (20%)


Description

Robust and simple-to-use design offers a full in-vehicle diagnosis of the vehicle battery, starter motor and alternator in seconds.
Professional tool supports all 12V batteries including standard Lead-Acid, VRLA, GEL plus AGM and EFB found on all Start/Stop vehicles.
The in-vehicle test mode allows diagnosis of battery health, state of charge, internal resistance, cranking voltage and a comprehensive charging system voltage at rest and under load.
Equipped with reverse polarity protection and a battery temperature compensation feature.
Fitted with a heavy-duty rubber protection cover.

See full description
Specifications for Digital Start/Stop Battery & Alternator/Starter Tester 12/24V
  • MFR Part No.
    BT2011
  • Voltage Range
    8-30V
  • Weight
    271g
  • Charging System Capability
    12/24V
  • Rated Battery Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome