Filler Spreader, SteeL, Set of 4, 25, 50, 75 & 100m

Filler Spreader, SteeL, Set of 4, 25, 50, 75 & 100m

Order Code: ZT2443392S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

A set of 4 sprung steel filler spreaders.
These different sized steel car body filler spreaders can be used for steel putties, polyester fillers, car body plastic padding and fibreglass repairs
These super flexible sprung steel filler spreaders will allow the user to create a perfect and smooth finish with any filler or putty therefore reducing the time to sand and prepare before spraying and painting.
The different sizes will enable the user to work on any size or shaped panel.
Will have many uses in automotive, construction, marine, industrial, decorative and recreational applications.
Sizes 25, 50, 75 and 100mm
4 spreaders per pack.

See full description
Specifications for Filler Spreader, SteeL, Set of 4, 25, 50, 75 & 100m
  • Tool Material
    Steel
  • Product Type
    Filler Spreader

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome