Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Body Fillers
H3840/S Small Red Hardener Sachet20g
By Isopon
View all 1 reviews
Order Code:
ZT1120710X
£2.99
Inc VAT (20%)
1
Add to basket
Get it on
Tue, 11th Feb
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/automotive/body-fillers/h3840-s-small-red-hardener-sachet20g/p/ZT1120710X
Add to quotation
Schedule an order and save 5%
View all Body Fillers
Description
Also suitable for use with glass fibre resin.
Specifications
Safety Information
Specifications for H3840/S Small Red Hardener Sachet20g
MFR Part No.
H3840/S
Size
20g
Weight Each
20g
Additional Features
For P38 & P40 fillers
Suitable for use with glass fibre resin
Product Type
Hardener
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome