0
1
2

Up 120 Leak Fix Tin 326g

Order Code: ZT1382363X

£10.99 Inc VAT (20%)


Description

All purpose, emergency unsaturated polyester body filler

Features and Benefits
• High resistance to oil, water, high temperatures and most common chemicals
• Capable of repairing gasoline tanks, leaking pipes, radiators, etc.

Typical Applications
• Emergency repair of fuel tanks,leaking pipes and radiators
• Application areas: steel, aluminum, galvanized surfaces, glass fiber, copper and tin

See full description
Specifications for Up 120 Leak Fix Tin 326g
  • Additional Features
    Water Resistant
    Oil Resistant
    Good Temperature Resistance
    Pot Life: 3:30 mins
    Sandable: 15 to 20 mins
    Chemical Resistant
    Temperature Resistance up to 120°C
    Grey/Green/Black Colour
  • Size
    326g
  • Product Type
    Body Filler
  • MFR Part No.
    2268369

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome