Up 130 Body Filler 739g
0
1
2

Up 130 Body Filler 739g

Order Code: ZT1259338XCopy

£19.99 Inc VAT (20%)
£20.994.5% off


Description

Supplied in a handy tub, TEROSON® UP 130 is the original body filler paste. Drying to a rock hard material, it is a multi-purpose product that can be used to repair a host of items such as radiators, concrete, housings and casings as well as fuel tanks. With a resistance oil, chemicals, water and fuel, it's guaranteed to make repairs efficiently and effectively. Dries to a grey colour and is sandable within 15-20 minutes.

Features and Benefits
• Resistant to water, oil, fuel, most weak acids and chemicals making it a highly durable product
• Sandable after just 15 to 20 mins to allow you to make repairs quickly
• Can be used on a variety of surfaces making it versatile
• Comes in a large 739g tub to ensure you have enough for multiple applications

Typical Applications
• Repairs dents, pinholes and scratches
• Can be drilled and tapped

See full description
Specifications for Up 130 Body Filler 739g
  • Product Type
    Body Filler
  • Features
    Can be Drilled and Tapped.
    Chemcial Resistance
  • MFR Part No.
    2268385
  • For Use On
    Aluminium
    Concrete
    Housings & Castings
    Steel
  • Container Type
    Tin
  • Operating Temperature Range
    10 to 25°
  • Drying Time
    15-20min
  • Container Size
    739g