Air Suction Dent Puller
0
1
2

Air Suction Dent Puller

Order Code: ZT1228317PCopy

£149.73 Inc VAT (20%)
£179.9916.5% off


Description

Air activated suction pad keeps firm hold of panel while slide hammer is used to ease out dents and depressions without damage to the paint surface. Ideal for initial panel reshaping. Supplied with Ø75, 100 and 125mm suction pads and hook.

Specifications for Air Suction Dent Puller
  • MFR Part No.
    RE101
  • Overall Length
    590mm
  • Weight
    4.29kg
  • Max. Pressure
    90psi
  • Recommended Air Pressure
    72.5-116psi
  • Hook Length
    90mm
  • Diameter
    75, 100, 125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome