Drive Rivet Trim Clip, 10pcs, VW/Audi OEM N0385012, GM, Renault and Citroen

Order Code: ZT2443753S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

10pcs per pack
Panel and Moulding Clips
Hole Size: 5mm, Head Size: 10mm, Stem Length: 13.5mm
Suitable for VW/Audi OEM N0385012, GM, Renault and Citroen

Specifications for Drive Rivet Trim Clip, 10pcs, VW/Audi OEM N0385012, GM, Renault and Citroen
  • Stem Length
    13.5mm
  • Hole Size
    5mm
  • Product Type
    Drive Rivet Trim Clip
  • Head Size
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome