Moulding Trim Clips, 10pcs, Peugeot OEM8565.43, Citroen OEM 8565.43, Fiat OEM 71728806

Order Code: ZT2443724S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

10pcs per pack
Panel and Moulding Clips
Hole Size: 9mm, Head Size: 12mm, Stem Length: 10.5mm
Suitable for Peugeot OEM8565.43, Citroen OEM 8565.43, Fiat OEM 71728806

Specifications for Moulding Trim Clips, 10pcs, Peugeot OEM8565.43, Citroen OEM 8565.43, Fiat OEM 71728806
  • Head Size
    12mm
  • Type
    Panel and Moulding Clips
  • Stem Length
    10.5mm
  • Product Type
    Moulding Trim Clips
  • Hole Size
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome