Plastic Multi-Purpose Trim & Seal Toolkit 16 Piece

Plastic Multi-Purpose Trim & Seal Toolkit 16 Piece

Order Code: ZT3151083SCopy

£37.99 Inc VAT (20%)
£39.995% off

Order by 3pm, get it Tomorrow

Description

The Plastic Multi-Purpose Trim & Seal Toolkit, a versatile and essential set of tools designed to simplify a wide range of tasks. This 16-piece toolkit is crafted from lightweight yet durable composite material, ensuring long-lasting performance and ease of use. The Plastic Multi-Purpose Trim & Seal Toolkit is ideal for light-duty applications, offering a broad selection of tools for various purposes. The kit includes three prying/smoothing tools, three O-ring removal tools, three angled scraper tools, three straight scraper tools, three seal/O-ring removal tools, and one scraper tool.

Features and Benefits
• Light duty, 16 piece multi purpose tool kit
• Includes 3 x prying/smoothing tool, 3 x O-ring removal tool, 3 x angled scraper tools, 3 x straight scraper tools, 3 x seal/O-ring removal tools and 1 x scraper tool
• Suitable for a variety of automotive uses: • Seal and O-ring removal, scraping, prying, trim & clip removal
• Also suitable for various uses on computers/phones and other electronic equipment.
• Packed in a handy zip wallet
• Manufactured from light but strong composite material

See full description
Specifications for Plastic Multi-Purpose Trim & Seal Toolkit 16 Piece
  • Product Type
    Trim Removal Tool
  • Tool Material
    Composite
  • Length
    208mm
  • Number of Pieces
    16
  • Weight
    271g