0
1
2
3
4
5
6
7
8
9
10
11
12

Pneumatic Detail Polishing Toolkit

Order Code: ZT3140592S

£93.99 Inc VAT (20%)


Description

A 29-piece, lightweight pneumatic detail polishing kit, for buffing and polishing intricate areas on any vehicle to achieve a swirl free, high gloss finish.

Features and Benefits
• Fits standard 1/4in air hoses

Contents
• Flexible shaft
• Airline adaptor
• Lubricating oil bottle
• 2 x Wrenches
• 2 x Felt mounted bullet type pads
• 2 x Wool polishing pads
• 2 x Buffing mop pads
• 2 x Lambswool polishing pads
• 3 x Tapered polishing pads
• 3 x Cylinder polishing pads
• 8 x Polish foam pads

See full description
Specifications for Pneumatic Detail Polishing Toolkit
  • MFR Part No.
    92559
  • Tool Application
    Polishing
  • Air Pressure
    90psi
  • Length
    218mm
  • Product Type
    Body Filler Applicator
  • Number of Pieces
    29
  • Tool Material
    Mixed
  • Weight
    572.0g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome