Professional Scraper
0
1
2
3
4
5

Professional Scraper

Order Code: ZT3140622SCopy

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 - 19£8.738%
20 +£8.3512%

Order by 3pm, get it Tomorrow

Description

Professional scraper with a soft grip handle and retractable blade designed for the removal of stubborn adhesives.

Features and Benefits
• Angled for ease of use
• Soft grip handle with hanging eyelet for easy storage
• Retractable blade for safety

See full description
Specifications for Professional Scraper
  • MFR Part No.
    92367
  • Tool Material
    Plastic
  • Product Type
    Body Filler Applicator
  • Number of Pieces
    1
  • Length
    150mm
  • Tool Application
    Removal
  • Weight
    73.0g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome