Shim-Masks 3 Piece
0
1
2
3
4
5
6
7
8

Shim-Masks 3 Piece

Order Code: ZT3140636SCopy

£23.99 Inc VAT (20%)


Description

A 3-piece set of Shim-Masks to protect surrounding paint while runs or imperfections are removed with either a razor blade or sanding block.

Features and Benefits
• Reducing area when sanding paint filled chips or scratches to protect surrounding paint
• Chemical etching of shapes means no burring of edges, creating a perfectly flat finish
• Choice of four stencil shapes allows different jobs to be tackled with the same tool
• Made of Stainless Steel to enable mask reuse

See full description
Specifications for Shim-Masks 3 Piece
  • MFR Part No.
    92439
  • Number of Pieces
    3
  • Tool Application
    Bodywork
  • Length
    120mm
  • Tool Material
    Steel
  • Product Type
    Bodywork
  • Weight
    18.0g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome