0
1

SIP 10 TON Auto Body Repair Kit

Order Code: ZT1194229P

£259.99 Inc VAT (20%)


Description

The SIP 10 TON Auto Body Repair Kit is a quintessential kit perfect for a range of common processes in garages and workshops, including auto body straightening, alignment, and structural repair, which is achieved through a durable pump and heavy-duty polished ram and cylinder which also help to reduce abrasion.

• 10 TON maximum weight capacity
• 10,152psi (700bar) working pump pressure
• Heavy-duty polished ram and cylinder helps to reduce abrasion
• Ideal for auto body straightening, alignment, and structural repair
• Built-in safety valve for increased operator safety
• Supplied in a heavy-duty all-metal storage case
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 10 TON Auto Body Repair Kit
  • MFR Part No.
    03679
  • Weight
    31kg
  • Lifting Capacity
    10 Tonne
  • Ram Length
    520mm
  • Max. Pressure
    700bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome