Trim Removal Set 4 Piece

Trim Removal Set 4 Piece

Order Code: ZT3151042SCopy

£13.99 Inc VAT (20%)


Description

The Trim Removal Set 4PC is a comprehensive toolset designed specifically for the removal of clips and trim in modern cars. This 4-piece set includes a variety of carefully designed tools to tackle various trim removal tasks with ease. Whether you are a professional automotive technician or a DIY enthusiast, the Trim Removal Set 4PC provides the necessary tools for efficient and damage-free trim removal in modern cars. With its variety of designs, inclusion of a wheel balance weight removal tool, and plastic construction, this set offers convenience, versatility, and protection during trim removal tasks.

Features and Benefits
• This 4-piece set includes a variety of designs to remove clips and trim in modern cars
• For removing clips and trim in modern cars
• Includes a wheel balance weight removal tool with cutter
• Plastic construction to help prevent paint/trim damage

See full description
Specifications for Trim Removal Set 4 Piece
  • Product Type
    Trim Removal Tool
  • Length
    280mm
  • Tool Material
    Nylon
  • Number of Pieces
    4
  • Weight
    210g