Trim Removal Wedge Set 5 Piece

Trim Removal Wedge Set 5 Piece

Order Code: ZT3151055SCopy

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£17.274%


Description

This set of 5 trim removal tools is ideal for the removal and installation of number of interior and exterior trim without the need to worry about damaging the surrounding areas. Thanks to hard wearing but non-marring plastic construction, the risk of marking bodywork, paint, plastics and glass is majorly reduced, making this the perfect addition to your toolbox.

Features and Benefits
• Plastic construction to help prevent paint/trim damage & reduces risk of marking bodywork, paint, plastics & glass
• For internal & external trim in most modern cars, including trim strips, door trims, plugs & trim clips
• Contents includes: wide wedge 190 x 60mm; thin wedge 190 x 30mm; angle wedge 230 x 30mm; felt tip wedge 250 x 20mm; door clip remover wedge 250 x 20mm
• The wedge tools can also be used to help set panel gaps
• Manufactured from hard wearing but non-marring plastic

See full description
Specifications for Trim Removal Wedge Set 5 Piece
  • Product Type
    Trim Removal Tool
  • Tool Material
    Nylon
  • Number of Pieces
    5
  • Length
    304mm
  • Weight
    584g