Twin Glass Holder & Suction Cup

Twin Glass Holder & Suction Cup

Order Code: ZT3151064SCopy

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.195%


Description

The twin glass holder and suction cup is a versatile tool that serves as a dent puller and is also ideal for carrying heavy and awkward items such as windows. Its twin suction cups provide a secure grip, ensuring stability and reliability during use. Distributing the weight evenly, this minimizes the risk of damage or breakage during transportation. Additionally, the twin suction cups provide increased stability and balance, making it easier to manipulate and position heavy objects with precision.

Features and Benefits
• Max load capacity: 100kg.
• Cup diameter: 120mm.
• Twin suction cups.

See full description
Specifications for Twin Glass Holder & Suction Cup
  • Product Type
    Glass Suction Cup
  • Number of Pieces
    1
  • Tool Material
    Nylon
  • Length
    325mm
  • Weight
    601g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome