Booster Cables Extra Heavy Duty Clamps 50mm x 6.5M Copper 900A

Order Code: ZT1229622P

£299.99 Inc VAT (20%)


Description

PVC Sheathed copper welding cable for minimum heating and maximum power transfer. Resistant to grease, oil and most acids. Extra-heavy-duty brass clamps fitted with heavy insulating sleeves and strong clamp spring. Suitable for cars, light commercial, commercial, PSV, marine and agricultural applications. Patented clamps.

See full description
Specifications for Booster Cables Extra Heavy Duty Clamps 50mm x 6.5M Copper 900A
  • MFR Part No.
    SBC50/6.5/EHD
  • Cable Section
    50mm²
  • Amp Rating
    900A
  • Nett Weight
    9.46kg
  • Capacity
    900A
  • Cable Length
    6.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome