0
1

20/40- Tonne 2 Stage Heavy Duty Air Jack

Order Code: ZT1120457X

£839.99 Inc VAT (20%)


Description

For use when lifting heavy vehicles such as lorries etc. This industrial air jack has a robust steel chassis, 'T' bar handle with integral air control valve and two extensions for increased lifting height. It requires an air pressure of 116 - 174psi (8 - 12bar) and a supply rate of 105ltr/min (3.7cfm).

JTA2040
Air supply: 116 - 174psi (8 - 12bar).
Air consumption: 105ltr/min (3.7cfm).
Lifting capacity: 20T/40T.
Base height: 210mm.
Lifting height: 40T - 433mm, 20T - 520mm.
Air inlet size: 1/4NTP.

See full description
Specifications for 20/40- Tonne 2 Stage Heavy Duty Air Jack
  • Lifting Height Min.
    210mm
  • Lifting Height Max.
    520mm
  • Product Type
    Trolley Jack
  • Weight Each
    61kg
  • Lifting Capacity
    40Tonne
  • MFR Part No.
    TRA40-2A
  • Additional Features
    2 extensions for increased lifting height
    Overload Protection Valve
    'T' bar handle with integral air control valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome