0
1
2

BH13000 Extra Compact Trolley Jack 3T BAHBH13000

Order Code: ZT1274949P

£499.99 Inc VAT (20%)


Description

The Bahco BH13000 Extra Compact Trolley Jack has an extra large round shaped foot pedal for safe and comfortable use. Its dual pistons decrease the number of necessary strokes by 50%. This Trolley Jack has a 90mm height entrance and a 552mm achievable height. A dust cover protects the pistons and spring, reducing the risk of damage caused by dust and dirt. A rubber saddle protects all surfaces and prevents slipping. The steel and PU covered wheels ensure both excellent durability and silent handling. The trolley jack has a curved handle for increased comfort and accessibility, and a useful tray located at the bottom of the lever for easy storage of tools, screws and nuts. The safety pressure valve prevents overloading and the safety lowering valve ensures safe lowering even at maximum load. CE certified according to Directive 2006/42/EC and BS EN1494 Specifications Maximum Load 3 Ton. Length 825mm. Maximum Height 552mm. Minimum Height 90mm. Weight 49.5kg.

See full description
Specifications for BH13000 Extra Compact Trolley Jack 3T BAHBH13000
  • MFR Part No.
    BH13000
  • Type
    Trolley Jack
  • Lifting Capacity
    3.0 Tonne
  • Capacity
    3Tonne
  • Accessory Type
    Trolley Jack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome